Skip Content
RAIL GUARD ALUMINUM YARD RAMP 30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIL GUARD ALUMINUM YARD RAMP 30FT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAYR-GR30
  • Mfr. Model # AYR-GR30
  • UNSPSC # 30121717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 230.0 lbs

Technical Specs

  • Colour Silver
  • Item Optional Guard Rail
  • Material Steel
  • Overall Length 360"
  • Overall Height 12"
  • Net Weight 456 lbs.
  • Nominal Length 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list