Skip Content
RAIL CAR WHEEL CHOCK STEEL YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RAIL CAR WHEEL CHOCK STEEL YELLOW

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF22XW91
  • Mfr. Model # 22XW91
  • UNSPSC # 24101808
  • CATALOGUE PAGE # 3224
  • Shipping Weight 7.16 lbs

Technical Specs

  • Colour Yellow
  • Item Wheel Chock
  • Depth 13"
  • Height 4"
  • Width 8"
  • Includes (1) Chock
  • Wheel Chock Base Tread Smooth
  • Wheel Chock Material Steel
  • Primary Wheel Chock Application Rail Cars
  • Wheel Chock Style Single
  • Max. Vehicle Weight Not Rated
  • Wheel Chock Surface Tread Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list