!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RAIL, 6FT FOR 7900060

RAIL, 6FT FOR 7900060

DBI-SALA

RAIL, 6FT FOR 7900060 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAIL, 6FT FOR 7900060

RAIL, 6FT FOR 7900060

DBI-SALA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DBI7900061
  • Mfr. Model # 7900061
  • UNSPSC # 23152206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Product Details

Portable Guard Rail System. Rail, 6 foot.

Technical Specs

  • Item Guardrail
  • Colour Yellow
  • Guardrail Component Guardrail
  • Overall Height 72
  • Finish Powder Coated
  • Standards OSHA 1926.502
  • Fold-Down Capable No
  • For Use With Floor Hatchways or Chutes, Leading Edges, Skylites, Truck or Rail Docks, Floor or Wall Openings, Pits, Shafts, Manholes.
  • Material Alloy Steel
  • Overall Length 6 ft.
  • No. of Guardrails Included 1
  • Mounting Type Portable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list