Skip Content
RAID ANT/ROACH/EARWIG KILLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAID ANT/ROACH/EARWIG KILLER

DIVERSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRCCB017253
  • Mfr. Model # CB017253
  • UNSPSC # 10191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Used For Ants, Cockroaches, Earwig, Fleas, Bugs, Silverfish, Spider
  • Package Configuration Aerosol
  • Dilution Ratio Ready to Use
  • Weight 12.35 oz.
  • Item Raid(R) Ant, Roach & Earwig
  • Form Liquid Spray
  • Insect Control Type Kills
  • Insect Group Crawling
  • Targeted Insects Ants, Earwigs, Fleas, Roaches, Silverfish, Spiders

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List