RAGS WYPALL POPUP WHITE 10BX/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAGS WYPALL POPUP WHITE 10BX/CASE

WYPALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB41455
  • Mfr. Model # 41455
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 1739
  • Shipping Weight 21.95 lbs

Product Details

WypAll* X70 manufactured rag absorbs more oil and water faster pound for pound than cloth rags. Cleans oil, grime and solvents with just one wipe. Versatile and economical alternative. For heavy-duty industrial jobs. White colour.

Technical Specs

  • Item POP-UP* Box
  • Material HydroKnit(R)
  • Number of Sheets 100
  • For Use With Mfr. No. 73900
  • Ply 1
  • Series X70
  • Sheet Size 9-1/10" x 16-4/5"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list