Skip Content
RAGS 1/4FOLD KREW WH 12PK/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAGS 1/4FOLD KREW WH 12PK/CA

WYPALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB41200
  • Mfr. Model # 41200
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 1739
  • Shipping Weight 19.85 lbs

Product Details

WypAll* X70 manufactured rag absorbs more oil and water faster pound for pound than cloth rags. Cleans oil, grime and solvents with just one wipe. Versatile and economical alternative. For heavy-duty industrial jobs. White colour.

Technical Specs

  • Item 1/4 Fold
  • Material Hydroknit(R)
  • Number of Sheets 76
  • Ply 1
  • Sheet Size 12-1/2" x 12"
  • Series X70

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list