Skip Content
RAG DEW ABSORPTIVE LIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAG DEW ABSORPTIVE LIME

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6615LIME
  • Mfr. Model # 6615LIME
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2486
  • Shipping Weight 0.08 lbs

Product Details

When you need to absorb the blow of a furnace worth of summer swelter, Chill-Its(R) sop up the sweat with a style all their own. Uses the science of evaporation to cool workers, reduce heat stress, and put folks back in the comfort zone where higher produ

Technical Specs

  • Colour Lime
  • Item Cooling Hat
  • Pattern Solid
  • Material Terrycloth
  • Size Universal
  • Closure Type Elastic Tie Band

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list