Skip Content
RAG DEW ABSORPTIVE BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAG DEW ABSORPTIVE BLUE

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6615BL
  • Mfr. Model # 6615BL
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2486
  • Shipping Weight 0.08 lbs

Product Details

When you need to absorb the blow of a furnace worth of summer swelter, Chill-Its(R) sop up the sweat with a style all their own. Uses the science of evaporation to cool workers, reduce heat stress, and put folks back in the comfort zone where higher produ

Technical Specs

  • Colour Blue
  • Item Absorptive Dew Rag, Blue
  • Material Terrycloth
  • Pattern Solid
  • Size Universal
  • Closure Type Elastic Tie Band

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List