RAFTER SQUARE BLUED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAFTER SQUARE BLUED STEEL

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT45-910
  • Mfr. Model # 45-910
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 289
  • Shipping Weight 1.88 lbs

Product Details

Rafter steel square. Body 24 inch x 2 inch, tongue 16 inch x 1-1/2 inch.

Technical Specs

  • Features Embossed Graduations
  • Finish Buffed
  • Graduations Face 1/16" and 1/8", Back 1/16", 1/8" and 1/12"
  • Body Size 24" x 2"
  • Item Rafter Square
  • Number of Pieces 1
  • Tongue Size 16" x 1-1/2"
  • Material Steel
  • Includes Square only
  • Size 16" x 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list