Skip Content
RAFTER ANGLE SQUARE,7 IN,ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAFTER ANGLE SQUARE,7 IN,ALUMINUM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4MRX4
  • Mfr. Model # 4MRX4
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 291
  • Shipping Weight 0.35 lbs

Product Details

Low glare powder coat finish. 1/8" graduations. Size 7". Permanent deep stamping for durability.

Technical Specs

  • Finish Low Glare Powder Coat
  • Features Permanent
  • Material Aluminium
  • Item Rafter Angle Square
  • Graduations 1/8"
  • Size 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list