Skip Content
RADIO TRANSMITTER,3 CHANNEL,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIO TRANSMITTER,3 CHANNEL,BLACK

AMERICAN GARAGE DOOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36T044
  • Mfr. Model # 36T044
  • UNSPSC # 30171512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With (1) Door
  • Item Radio Transmitter
  • Includes 9 V Battery, Visor Clip and (3) Functions OPEN-CLOSE-STOP
  • Type 3 Channel, Black
  • Hz 318Mhz
  • Voltage 9 VDC
  • Receiver Size (In.) 2-5/8 x 4-3/4 x 5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list