RADIO PORTABLE 2 WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RADIO PORTABLE 2 WAY

MOTOROLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLPR400
  • Mfr. Model # PR400
  • UNSPSC # 43191510
  • CATALOGUE PAGE # 2228
  • Shipping Weight 1.6 lbs

Product Details

Large rotary channel selector. Rotary on/off volume control. Tri-color LED indicator. Indicates radio status and battery levels. Accessory connector with dust cover. Convenient access for audio accessories. Microphone/speaker. Larger, with improved components for enhanced audio. 3 inch belt clip. Attaches radio firmly to belt. Rugged, die-cast chassis. With polycarbonate housing for greater protection. Two programmable option buttons. Support up to 4 favorite features. Large, textured push-to-ta

Technical Specs

  • Band Type UHF
  • Battery Type NiMH
  • Colour Black
  • Width 1-3/4"
  • Output Watts 4
  • Channel Scan Yes
  • Inside Range (Floors) 30
  • Outdoor Range (Miles) 5
  • Battery Life 9 hr.
  • Analog Codes Yes
  • Inside Range (Sq.-Ft.) 350,000
  • Frequency 450 MHz - 470 MHz
  • Item Portable Two Way Radio
  • Number of Channels 16
  • Digital/Analog Analog

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list