Skip Content
RADIO MBL 45W UHF 400-470 MHZ 128CH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIO MBL 45W UHF 400-470 MHZ 128CH

VERTEX STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLVX2200G6-45PKG1
  • Mfr. Model # VX2200G6-45PKG1
  • UNSPSC # 43191510
  • CATALOGUE PAGE # 2230
  • Shipping Weight 1.0 lbs

Product Details

Public safety/business mobile radio. Wide band coverage. Loud front speaker. CTCSS/DCS encode and decode. Meets MIL-STD 810 C/D/E/F. 2 tone and 5 tone signaling features. Canadian license application form included - site license required.

Technical Specs

  • Band Type UHF
  • Colour Black
  • Item UHF Radio
  • Number of Channels 128
  • Output Watts 45
  • Range (Miles) 25
  • Digital Codes No
  • Frequency 400 - 470 MHz
  • Analog Codes No
  • Includes Mic
  • Height 45mm
  • Width 165mm
  • Display Type LCD
  • External Channel Select Yes
  • Repeater-Capable Yes
  • Display Dimensions 3.2 X 1
  • Programmable CPS
  • License Required Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list