Skip Content
RADIO JOBSITE AM/FM AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RADIO JOBSITE AM/FM AC/DC

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLXRM02
  • Mfr. Model # LXRM02
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.2 lbs

Product Details

AM/FM tuner. MP3 adaptable. Cordless or electrical power source. Radio runs on most voltage pod 9.6 V - 18 V, Slide 9.6 V - 24 V of Makita branded batteries (except 7.2 V).

Technical Specs

  • For Use With 7.2 - 18 V Pod and Slide Batteries
  • Item Jobsite Radio
  • Voltage 7.2 - 18.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list