Skip Content
RADIO JOBSITE AM/FM AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RADIO JOBSITE AM/FM AC/DC

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDMR102
  • Mfr. Model # DMR102
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 398
  • Shipping Weight 11.95 lbs

Technical Specs

  • Item Cordless or Electric Jobsite Radio
  • Includes AC Adaptor
  • Features AC or DC Power, Weather and Water Resistant, 5 AM/ FM Preset Function, Auxiliary Out Let for MP3 Players
  • For Use With 7.2 - 18 V Pod and Slide Batteries
  • Battery Pack Replacement Li-ion 10.8 V-18 V (BL1013,BL1014,BL1415,BL1430, BL1815, BL1830, BL7010) Ni-MH 9.6 V-18 V (1234,1235,1434,1435,1834,1835, 9134, 9135, BH1220C, BH1223C, BH9020, BH9033) Ni-Cad 9.6 V-18 V (1202,1220,1222,1420,1422,1822, 9100, 9120, 9122, PA09, PA12, PA14, PA18)
  • Battery Included No
  • Charger Input Voltage 120 V
  • Battery Capacity 14.4 V - 18 V
  • Battery Included / Bare Tool Bare Tool
  • Voltage 7.2 V - 18 V
  • Cordless Tool Battery Type Li-Ion or NiCd or NiMH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list