RADIO CHARGER M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIO CHARGER M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2792-20
  • Mfr. Model # 2792-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 398
  • Shipping Weight 21.65 lbs

Technical Specs

  • For Use With Milwaukee M18(TM) Tools
  • Includes (1) 16" Auxiliary Input Cord, (2) AAA Batteries
  • Item Radio/Charger
  • Battery Capacity 1.5 Ah, 2 Ah, 3 Ah, 4 Ah
  • Charger Input Voltage 120 V
  • Voltage 18 V
  • Features Built-In Charger, Exclusive Digital Bluetooth(R) Receiver, USB Power Port, Premium Speakers and 40-W Amplifier, Customizable Equalizer and 10-Station Preset, Reinforced Roll Cage and Metal Handles, Weather-Sealed Compartment, On-Board Bottle Opener
  • Battery Pack Replacement 48-11-1815, 48-11-1820, 48-11-1828, 48-11-1840
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list