Skip Content
RADIO CHARGER 7.2 - 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIO CHARGER 7.2 - 18V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC012CL
  • Mfr. Model # DC012CL
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Features Built-In Clock, 15-Station Presets, LCD Display, Digital AM/FM Tuner, Auxiliary Port
  • Item Jobsite Radio/Chargeur
  • Battery Included No
  • Charger Input Voltage 120 VAC
  • Battery Capacity 7.2 V - 18 V (Except Univolt Batteries)
  • For Use With 7.2 V to 18 V or 120 VAC
  • Voltage 7.2 V - 18 V or 120 VAC
  • Battery Included / Bare Tool Bare Tool

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List