Skip Content
RADIO 50 WT VHF134-174MHZ 128 CHNL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIO 50 WT VHF134-174MHZ 128 CHNL

VERTEX STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLVX2200D0-50
  • Mfr. Model # VX2200D0-50
  • UNSPSC # 43191510
  • CATALOGUE PAGE # 2230
  • Shipping Weight 8.0 lbs

Product Details

Public safety/business mobile radio. Wide band coverage. Loud front speaker. CTCSS/DCS encode and decode. Meets MIL-STD 810 C/D/E/F. 2 tone and 5 tone signaling features. Canadian license application form included - site license required.

Technical Specs

  • Item VHF Radio
  • Output Watts 50
  • Colour Black
  • Band Type VHF
  • Number of Channels 512
  • Analog Codes No
  • Range (Miles) 25
  • Digital Codes No
  • Frequency 134 - 174 MHz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list