!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RADIO 50 WATT VHF 134-174 MHZ 8 CH

RADIO 50 WATT VHF 134-174 MHZ 8 CH

VERTEX STANDARD

RADIO 50 WATT VHF 134-174 MHZ 8 CH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RADIO 50 WATT VHF 134-174 MHZ 8 CH

RADIO 50 WATT VHF 134-174 MHZ 8 CH

VERTEX STANDARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MRLVX2100D0-50
  • Mfr. Model # VX2100D0-50
  • UNSPSC # 43191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

Public safety/business mobile radio. Wide band coverage. Loud front speaker. CTCSS/DCS encode and decode. Meets MIL-STD 810 C/D/E/F. 2 tone and 5 tone signaling features. Canadian license application form included - site license required.

Technical Specs

  • Band Type VHF
  • Output Watts 50
  • Frequency 134 - 174 MHz
  • Range (Miles) 25
  • Digital Codes No
  • Number of Channels 8
  • Item VHF Radio
  • Colour Black
  • Analog Codes No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list