Skip Content
RADIO, 2WAY, 4W, 16CH,IS,VHF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIO, 2WAY, 4W, 16CH,IS,VHF

EVERGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLEVX539DO-IS
  • Mfr. Model # EVX539DO-IS
  • UNSPSC # 43191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Band Type VHF
  • Battery Type Lithium-Ion
  • Features 9 Programmable Buttons
  • Height 4-1/8"
  • Includes Radio, Battery, Antenna, Manual, Belt Charger
  • Colour Black
  • Item Two-Way Radio
  • Length 1-11/32"
  • Number of Channels 512 (32 Groups)
  • Width 2-1/4"
  • Display Type Front
  • Output Watts 5/2.5/1/0.25
  • Channel Scan Yes
  • Inside Range (Sq.-Ft.) 375,000
  • Inside Range (Floors) 30
  • Outdoor Range (Miles) 5
  • Selectable Frequencies Yes
  • IP Rating 57
  • Analog Codes Yes
  • Frequency 136 MHz - 174 MHz
  • License Required No
  • Digital Codes Yes
  • FCC Narrow Band Compliant Yes

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list