Skip Content
RADIO, 2WAY, 4W, 16CH,IS,VHF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIO, 2WAY, 4W, 16CH,IS,VHF

EVERGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLEVX534DO-IS
  • Mfr. Model # EVX534DO-IS
  • UNSPSC # 43191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Band Type VHF
  • Battery Type Lithium-Ion
  • Colour Black
  • Features 7 Programmable Buttons
  • Height 4-1/8"
  • Includes Radio, Battery, Antenna, Manual, Belt Charger
  • Item Two-Way Radio
  • Length 1-11/32"
  • Number of Channels 512 (32 Groups)
  • Width 2-1/4"
  • Output Watts 5/2.5/1/0.25
  • Inside Range (Floors) 30
  • Channel Scan Yes
  • Display Type Front
  • Inside Range (Sq.-Ft.) 375,000
  • Outdoor Range (Miles) 5
  • Selectable Frequencies Yes
  • IP Rating 57
  • Digital Codes Yes
  • Analog Codes Yes
  • Frequency 136 MHz - 174 MHz
  • FCC Narrow Band Compliant Yes
  • License Required No
  • Digital/Analog Analog/Digital

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list