Skip Content
RADIO, 2WAY, 4W, 16CH,IS,UHF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIO, 2WAY, 4W, 16CH,IS,UHF

EVERGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLEVX534G6IS
  • Mfr. Model # EVX534G6IS
  • UNSPSC # 43191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Band Type UHF
  • Colour Black
  • Features 7 Programmable Buttons
  • Includes Radio, Battery, Antenna, Manual, Belt Charger
  • Battery Type Lithium-Ion
  • Height 4-1/8"
  • Item Two-Way Radio
  • Length 1-11/32"
  • Number of Channels 512 (32 Groups)
  • Width 2-1/4"
  • Display Type Front
  • Output Watts 5/2.5/1/0.25
  • Channel Scan Yes
  • Inside Range (Sq.-Ft.) 375,000
  • Outdoor Range (Miles) 5
  • Selectable Frequencies Yes
  • IP Rating 57
  • Inside Range (Floors) 30
  • Analog Codes Yes
  • Digital Codes Yes
  • License Required No
  • Frequency 403 MHz - 470 MHz/450 MHz - 512 MHz
  • FCC Narrow Band Compliant Yes
  • Digital/Analog Analog/Digital

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list