Skip Content
RADIO, 2WAY, 4W, 16CH,IS,UHF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIO, 2WAY, 4W, 16CH,IS,UHF

EVERGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLEVX531G6IS
  • Mfr. Model # EVX531G6IS
  • UNSPSC # 43191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Band Type UHF
  • Battery Type Lithium-Ion
  • Colour Black
  • Features 3 Programmable Buttons
  • Height 4-1/8"
  • Item Two-Way Radio
  • Includes Radio, Battery, Antenna, Manual, Belt Charger
  • Length 1-11/32"
  • Number of Channels 32 (2 Groups)
  • Channel Scan Yes
  • Width 2-1/4"
  • Display Type No
  • Output Watts 5/2.5/1/0.25
  • Inside Range (Floors) 30
  • Inside Range (Sq.-Ft.) 375,000
  • Outdoor Range (Miles) 5
  • Selectable Frequencies Yes
  • Analog Codes Yes
  • IP Rating 57
  • Digital Codes Yes
  • FCC Narrow Band Compliant Yes
  • License Required No
  • Frequency 403 MHz - 470 MHz/450 MHz - 512 MHz
  • Digital/Analog Analog/Digital

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list