Skip Content
RADIO 2-WAY PRTBLE CMPCT 5WATT VHF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RADIO 2-WAY PRTBLE CMPCT 5WATT VHF

VERTEX STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLISVX414-2-5
  • Mfr. Model # ISVX414-2-5
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

VHF/UHF radio. Large channel capacity. Includes voice encryption and programmable key lock control. Support over-the-air stun, kill and revive to disable a lost or stolen radio. Built-in emergency notification for enhanced worker safety. Includes battery, desktop charger, belt clip and antenna. Canadian license application form included - site license required. Intrinsically safe options that meet SGS requirements of ANSI/UL913 6th edition for use in Class I, II, III, DIV 1 Groups A - G hazardou

Technical Specs

  • Band Type VHF
  • Battery Type Lithium-Ion
  • Frequency 146 MHz - 174 MHz
  • Item Radio 2-Way
  • Number of Channels 32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list