RADIO 2-WAY 5WATT 512CHAN WTRPRF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RADIO 2-WAY 5WATT 512CHAN WTRPRF

VERTEX STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLVX824G6-5
  • Mfr. Model # VX824G6-5
  • UNSPSC # 43191510
  • CATALOGUE PAGE # 2229
  • Shipping Weight 2.2 lbs

Product Details

Public safety radio. Meets IP54, IP55 and IP57. Intrinsically safe options that meet the SGS requirements of ANSI/UL913 6th edition for Class I, Division 1, Groups A-D, Class II, Groups E-G: and Class III for use in hazardous locations. Meets MIL-STD 810 C/D/E/F. Withstands harsh environments, rain, snow, fire suppression spray and dust are no problem. Emergency notification and remote listen capabilities. Canadian license application form included - site license required. Includes battery, desk

Technical Specs

  • Band Type UHF
  • Output Watts 4
  • Battery Type Lithium-Ion
  • Battery Life 18-1/2 hr.
  • Channel Scan Yes
  • Colour Black
  • Standards Mil Spec C, D, E, F, G
  • Inside Range (Floors) 30
  • Inside Range (Sq.-Ft.) 250,000
  • Outdoor Range (Miles) 10
  • IP Rating 57
  • Analog Codes Yes
  • Digital Codes No
  • Frequency 400 MHz - 470 MHz
  • Item Radio 2-Way
  • Number of Channels 16
  • Digital/Analog Analog/Digital

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list