Skip Content
RADIO 2 WAY 5 WATT 16CH HP UHF DTFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIO 2 WAY 5 WATT 16CH HP UHF DTFM

VERTEX STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLVX454G7H-PFM
  • Mfr. Model # VX454G7H-PFM
  • UNSPSC # 43191510
  • CATALOGUE PAGE # 2230
  • Shipping Weight 1.0 lbs

Product Details

VHF/UHF portable radio. Built-in emergency and lone worker alerts. Frequency range: VHF: 134 - 174 MHz: UHF: 450 - 512 MHz. 8-character alphanumeric display (VX-454/459). Voice inversion encryption. Manual on/off encryption activation. RX/TX battery power save. DTMF ANI, DTMF speed dial and DTMF paging. CTCSS/DCS encode and decode. Stun/kill/revive (5-tone). Compander. Manual squelch adjustment. BCLO, BTLO and TOT functions. Programmable LED colour alert. Priority, dual watch, follow-me, and tal

Technical Specs

  • Band Type UHF
  • Battery Type Lithium-Ion
  • Colour Black
  • Battery Life 11 hr.
  • Width 2-1/4"
  • Channel Scan Yes
  • Inside Range (Floors) 30
  • Output Watts 4
  • Inside Range (Sq.-Ft.) 250,000
  • Outdoor Range (Miles) 10
  • Analog Codes Yes
  • Digital Codes Yes
  • Frequency 450 MHz - 512 MHz
  • Item Radio 2-Way
  • Number of Channels 512

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list