Skip Content
RADIATOR VALVE,SIZE 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIATOR VALVE,SIZE 3/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1RLT8
  • Mfr. Model # 1RLT8
  • UNSPSC # 40101801
  • CATALOGUE PAGE # 1831
  • Shipping Weight 0.87 lbs

Product Details

Radiator Valve, Body Style Angle, Pipe Size 3/4 In., Temp. Range -40 to 350 Degrees F, BtuH Capacity -, Material Angle Forged Brass, Tailpiece Threaded, Coefficient of Volume -, Max. Pressure 60 psi

Technical Specs

  • Temp. Range -40 - 350 Degrees F
  • Item Radiator Valve
  • Pipe Size 3/4"
  • Body Style Angle
  • Material Angle Forged Brass
  • Tailpiece Threaded
  • Max. Pressure 60 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list