Skip Content
RADIATOR VALVE,SIZE 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIATOR VALVE,SIZE 3/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1RLT3
  • Mfr. Model # 1RLT3
  • UNSPSC # 40101801
  • CATALOGUE PAGE # 1831
  • Shipping Weight 0.95 lbs

Product Details

Radiator Valve, Body Style Angle, Pipe Size 3/4 In., Temp. Range -40 to 350 Degrees F, BtuH Capacity -, Material Angle Cast Brass, Tailpiece Threaded, Coefficient of Volume -, Max. Pressure 60 psi

Technical Specs

  • Item Radiator Valve
  • Material Angle Cast Brass
  • Temp. Range -40 - 350 Degrees F
  • Body Style Angle
  • Pipe Size 3/4"
  • Max. Pressure 60 PSI
  • Tailpiece Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list