RADIATOR TEST KIT, UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIATOR TEST KIT, UNIVERSAL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1YMH2
  • Mfr. Model # 1YMH2
  • UNSPSC # 25174002
  • CATALOGUE PAGE # 3203
  • Shipping Weight 8.25 lbs

Product Details

Includes a hand pump, anodized aluminum adapters, and 2 1/2 inch dial gauge to test pressure on cooling systems. Maximum pressure: 15 to 20 PSI. adapter caps are colour-coded.

Technical Specs

  • Item Radiator Test Kit
  • For Use With Most Domestic and Imported Vehicles
  • Number of Pieces 14
  • Material Anodized Aluminum Adapters
  • Package Quantity 1
  • Type Radiator
  • Size (In.) 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list