Skip Content
RADIATOR STOP LEAK CONC LIQUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIATOR STOP LEAK CONC LIQUID

RISLONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHL31197
  • Mfr. Model # 31197
  • UNSPSC # 27113300
  • CATALOGUE PAGE # 2975
  • Shipping Weight 0.8 lbs

Product Details

Contains millions of tiny particles to permanently seal internal and external leaks in plastic, aluminum and metal radiators, heater cores, blocks, heads, gaskets and freeze plugs. One bottle treats up to 15 liters.

Technical Specs

  • Application One Bottle Treats Up to 15 L (Use 1/2 Bottle for Four Cylinder)
  • Colour Black
  • For Use With Cars, Trucks, Vans, SUV's and RV's. Use With All Types of Coolant Including Yellow, Orange, Pink, Red, Blue and Green Silicate Based & Non-Silicate Based OAT/HOAT Antifreeze and/or Water
  • Container Type Plastic Bottle
  • Item Radiator Stop Leak, Concentrate
  • Package Quantity 1
  • Size 325 mL
  • Container Size 325 mL
  • pH Less Than9.5
  • Size/Net Weight 325 mL

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list