Skip Content
RADIATOR PRESSURE TESTER ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIATOR PRESSURE TESTER ADAPTER

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNCMV4506
  • Mfr. Model # MV4506
  • UNSPSC # 25174002
  • CATALOGUE PAGE # 2945
  • Shipping Weight 0.62 lbs

Product Details

Compatible with all brands of radiator pressure testers and offers 80% application coverage on cars and light trucks and is also compatible with reservoir tanks. Capable of replacing up to 25 other application-specific radiator adapters. Requires minimal set-up time and does not require inflation or conditioning.

Technical Specs

  • Item Universal Radiator Adapter
  • Application Adapter
  • For Use With In Conjunction with Many Specialized Adapters
  • Fits Shaft Dia. (In.) 2-1/2
  • Includes Universal Cooling System Adapter User Manual (English/French/Spanish)
  • Number of Pieces 1
  • Color/Finish Silver and Grey
  • Type Adapter
  • Max. Pressure (PSI) N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list