Skip Content
RADIATOR FLUSH TEN MINUTE 450ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIATOR FLUSH TEN MINUTE 450ML

KLEEN-FLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLF708
  • Mfr. Model # 708
  • UNSPSC # 47131828
  • CATALOGUE PAGE # 2973
  • Shipping Weight 0.5 lbs

Product Details

Ten minute rad flush rapidly removes rust deposits, lime, gasket cement, greasy gunk, and scale from cooling system in ten minutes. Aluminum compatible. Can, 450 mL.

Technical Specs

  • Item Ten Minute Rad Flush
  • Freezing Point (F) Less Than -40 Degrees C
  • Application Rapidly Removes Rust Deposits, Greasy Sludge
  • Colour Yellow
  • Container Type Can
  • Flash Point (F) 19 Degrees C
  • Appearance Yellowish Liquid
  • Boiling Point (F) 64 Degrees C
  • Size 450mL.
  • Specific Gravity 0.8329

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list