Skip Content
RADIATOR CAP PRESSURE TESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIATOR CAP PRESSURE TESTER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1DXL5
  • Mfr. Model # 1DXL5
  • UNSPSC # 25174002
  • CATALOGUE PAGE # 3203
  • Shipping Weight 3.85 lbs

Product Details

Tests cap relief pressure and seal condition on cooling systems and radiators. Max pressure: 30 psi. Fits 0.47 inch diameter shafts. Includes hand pump with gauge, universal cooling system adapters, and blow-molded carrrying case.

Technical Specs

  • Application Allows Radiator Cap Relief Pressure and Seal Condition to Be Tested
  • Fits Shaft Dia. (In.) 0.47
  • For Use With Most Vehicle Radiators
  • Number of Pieces 10
  • Item Radiator Cap Pressure Tester
  • Color/Finish Assorted/Plastic
  • Max. Pressure (PSI) 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list