Skip Content
RADIATOR BRUSH,WOOD HANDLE,OAL 27 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIATOR BRUSH,WOOD HANDLE,OAL 27 I

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FCE2
  • Mfr. Model # 2FCE2
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Fill Type Horsehair Poly Mix
  • Brush Length (In.) 7
  • Handle Length (In.) 4-1/2
  • Handle Type Wooden
  • Item Radiator Brush
  • Handle Colour Clear Varnish
  • Overall Length (In.) 27
  • Type Single Spiral/Single Stem
  • Package Quantity 1
  • Brush Dia. (In.) 2-1/2
  • Handle Dia. (In.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list