Skip Content
RADIATOR BRUSH,HORSEHAIR,OAL 27 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIATOR BRUSH,HORSEHAIR,OAL 27 IN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FCD9
  • Mfr. Model # 2FCD9
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Brush Length (In.) 7
  • Handle Length (In.) 4-1/2
  • Handle Type Wooden
  • Item Radiator Brush
  • Fill Type Horsehair
  • Overall Length (In.) 27
  • Type Single Spiral/Single Stem
  • Package Quantity 1
  • Handle Colour Clear Varnish
  • Handle Dia. (In.) 1
  • Brush Dia. (In.) 2-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list