RADIATION ALERT INSPECTOR 0-100 MRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RADIATION ALERT INSPECTOR 0-100 MRA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KWG6
  • Mfr. Model # 3KWG6
  • UNSPSC # 42203901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Operating Range mR/hr - .001 (1micron R) to 100 mR/hr CPM - 0 to 350,000 micron Sv/hr - .01 to 1000 CPS - 0 to 5000 Total/ Timer - 1 to 9,999,000 counts
  • Item Radiation Detector
  • Display LCD
  • Battery Life 2160 Hrs At Normal Background
  • Accuracy mR/hr +/-10% typical (NIST), +/-15% max - 0 to 100/ micron Sv/hr +/-10% typical (NIST), +/-15% max - 01 - 1000/ CPM +/-10% typical (NIST), +/-15% max - 0 to 350,000
  • Powered By 9V Battery
  • Gamma Radiation Range Detects Gamma down to 10-12 KeV
  • Alpha Energy Sensitivity From 2.0 MeV
  • Beta Energy Sensitivity From 2 MeV
  • Gamma and X-ray Energy Sensitivity From 10 KeV
  • Calibration Certificate Cert. of Conformance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list