Skip Content
RADIANT HEATER,277 V,375 W,24 X 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIANT HEATER,277 V,375 W,24 X 24

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YU52
  • Mfr. Model # 2YU52
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1465
  • Shipping Weight 14.07 lbs

Technical Specs

  • BtuH 1,280
  • Features T-Bar Grip Clips
  • Finish Birch White Baked Enamel Electrostatic Painting
  • Item Electric Radiant Ceiling Heater
  • Height 1"
  • Phase 1
  • Length 24"
  • Hz 60
  • Width 24"
  • kW 0.375
  • Mounting Type T Bar Ceilings
  • Voltage 277
  • Standards UL, cUL
  • Amps 1.4
  • Watts 375

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list