Skip Content
RADIAL SEAL OUTER AIR ELEMENT WITH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL SEAL OUTER AIR ELEMENT WITH

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNRS5389FN
  • Mfr. Model # RS5389FN
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • Includes 13-5/16" Fins, 9-7/8" One End I. Gasket
  • Item Air Filter
  • Height 16-1/32"
  • Length 16-1/32"
  • Width 12-1/16"
  • Outside Dia. 12-1/16", Fins 13-5/16"
  • Air Filter Design Radial
  • Description/Special Features Radial Seal Outer Air Element with Fins

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list