Skip Content
RADIAL SEAL INNER AIR ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL SEAL INNER AIR ELEMENT

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNRS5453
  • Mfr. Model # RS5453
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Air Filter
  • Includes 5-1/4" (133.4) One End I. Gasket
  • Height 15-5/32"
  • Length 15-5/32"
  • Outside Dia. 6-1/4"
  • Width 6-1/4"
  • Air Filter Design Element Only, Radial
  • Description/Special Features Inner Air Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list