Skip Content
RADIAL SEAL AIR FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL SEAL AIR FILTER

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNRS3714
  • Mfr. Model # RS3714
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.75 lbs

Technical Specs

  • Includes -
  • Item Air Filter
  • Height 19-3/32"
  • Length 19-3/32"
  • Outside Dia. 11-29/32"
  • Width 11-29/32"
  • Air Filter Design Element Only, Radial
  • Description/Special Features Radial Seal Outer Air Element

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list