Skip Content
RADIAL SEAL AIR ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL SEAL AIR ELEMENT

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNRS5325
  • Mfr. Model # RS5325
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Height 10-23/32"
  • Includes 3" One End I. Gasket
  • Length 10-23/32"
  • Item Air Filter
  • Outside Dia. 4-5/32"
  • Width 4-5/32"
  • Air Filter Design Radial
  • Description/Special Features Radial Seal Air Element

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list