Skip Content
RADIAL END BRUSH, NATURAL,WIRE, 13I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL END BRUSH, NATURAL,WIRE, 13I

COOPER TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8Z969
  • Mfr. Model # 8Z969
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Radial End Brush
  • Bristle Color Black
  • Overall Length 13"
  • Brush Length 5"
  • Brush Dia. 2"
  • Bristle Material Natural

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list