Skip Content
RADIAL CARTRIDGE STRP WITH RG6/59 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL CARTRIDGE STRP WITH RG6/59

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNVDV110-802SEN
  • Mfr. Model # VDV110-802SEN
  • UNSPSC # 43222814
  • CATALOGUE PAGE # 1400
  • Shipping Weight 0.3 lbs

Product Details

Radial cartridge stripper. Strips 2 level RG59/RG6 coaxial cable.

Technical Specs

  • Capacity 1/4"
  • Features Designed for High-Volume, Cable Preparation Environments, Large Finger Loop Promotes Rotation During Use, Bright, Highly Visible Color for Easy Identification, Replacement Cartridges Available
  • Handle Type Abs Plastic
  • Item Radial Cable Stripper (2 Levels)
  • Cable Type Rg6, Rg59
  • Overall Length 5.2"
  • Adjustable Manual
  • Functions Strip Only
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Abs Plastic
  • Insulated No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list