RADIAL BEARING,SHIELDED,BORE 17 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,SHIELDED,BORE 17 MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1ZGK1
  • Mfr. Model # 1ZGK1
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Industry Number 6903ZZ
  • Outside Dia. 30mm
  • Width 7mm
  • Item Radial Ball Bearing
  • Bearing Material 52100 Chrome Steel
  • Max. RPM 18000
  • Shield Material Chrome Steel
  • Outside Dia. Tolerance +0/-13 micron
  • Cage Material Chrome Steel
  • Lubrication Grease
  • Bore Tolerance +0/-10 micron
  • ABEC Tolerance 1
  • Bore Dia. 17mm
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Seal/Shield Type Double Shielded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list