Skip Content
RADIAL BEARING,SHIELDED,BORE 15 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,SHIELDED,BORE 15 MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1ZGJ9
  • Mfr. Model # 1ZGJ9
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Industry Number 6902ZZ
  • Item Radial Ball Bearing
  • Outside Dia. 28mm
  • Bearing Material 52100 Chrome Steel
  • Width 7mm
  • Shield Material Chrome Steel
  • Max. RPM 20000
  • Cage Material Chrome Steel
  • Lubrication Grease
  • Outside Dia. Tolerance +0/-13 micron
  • Bore Tolerance +0/-10 micron
  • Bore Dia. 15mm
  • ABEC Tolerance 1
  • Seal/Shield Type Double Shielded
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list