Skip Content
RADIAL BEARING,SHIELDED,BORE 10 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BEARING,SHIELDED,BORE 10 MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1ZGE9
  • Mfr. Model # 1ZGE9
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Industry Number 6000ZZ
  • Width 8mm
  • Shield Material Chrome Steel
  • Outside Dia. 26mm
  • Max. RPM 20000
  • Bearing Material 52100 Chrome Steel
  • Cage Material Chrome Steel
  • Lubrication Grease
  • ABEC Tolerance 1
  • Outside Dia. Tolerance +0/-13 micron
  • Bore Tolerance +0/-10 micron
  • Bore Dia. 10mm
  • Seal/Shield Type Double Shielded
  • Single Row/Double Row Single Row
  • Unmounted Bearing Item Radial Ball Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list