RADIAL BEARING,SHIELDED,BORE 0.7500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,SHIELDED,BORE 0.7500

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1ZGC7
  • Mfr. Model # 1ZGC7
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Bearing Material 52100 Chrome Steel
  • Industry Number R12ZZ
  • Item Radial Ball Bearing
  • Width 0.4375"
  • Outside Dia. 1.6250"
  • Max. RPM 8000
  • Cage Material Chrome Steel
  • Shield Material Chrome Steel
  • Outside Dia. Tolerance +0/-13 micron
  • Lubrication Grease
  • ABEC Tolerance 1
  • Bore Dia. 0.7500"
  • Bore Tolerance +0/-10 micron
  • Dynamic Load Capacity 1628 lb.
  • Seal/Shield Type Double Shielded
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list