Skip Content
RADIAL BEARING,SHIELDED,BORE 0.6250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,SHIELDED,BORE 0.6250

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1ZGC6
  • Mfr. Model # 1ZGC6
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Industry Number R10ZZ
  • Item Radial Ball Bearing
  • Width 0.3438"
  • Outside Dia. 1.3750"
  • Max. RPM 9000
  • Shield Material Chrome Steel
  • Cage Material Chrome Steel
  • Bearing Material 52100 Chrome Steel
  • Lubrication Grease
  • Outside Dia. Tolerance +0/-13 micron
  • ABEC Tolerance 1
  • Bore Tolerance +0/-10 micron
  • Bore Dia. 0.6250"
  • Unmounted Bearing Item Radial Ball Bearing
  • Static Load Capacity 624 lb.
  • Single Row/Double Row Single Row
  • Dynamic Load Capacity 1035 lb.
  • Seal/Shield Type Double Shielded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list