RADIAL BEARING,SHIELDED,BORE 0.2500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,SHIELDED,BORE 0.2500

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1ZGC2
  • Mfr. Model # 1ZGC2
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Outside Dia. 0.6250"
  • Item Radial Ball Bearing
  • Industry Number R4ZZ
  • Width 0.1960"
  • Bearing Material 52100 Chrome Steel
  • Cage Material Chrome Steel
  • Shield Material Chrome Steel
  • Max. RPM 38000
  • Outside Dia. Tolerance +0/-13 micron
  • Lubrication Grease
  • Bore Tolerance +0/-10 micron
  • ABEC Tolerance 1
  • Bore Dia. 0.2500"
  • Seal/Shield Type Double Shielded
  • Static Load Capacity 140 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Dynamic Load Capacity 333 lb.
  • Single Row/Double Row Single Row

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list