RADIAL BEARING,SHIELDED,BORE 0.1875 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BEARING,SHIELDED,BORE 0.1875

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ZGC1
  • Mfr. Model # 1ZGC1
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Industry Number R3ZZ
  • Width 0.1960"
  • Outside Dia. 0.5000"
  • Bearing Material Chrome Steel
  • Max. RPM 43000
  • Cage Material Stamped Steel
  • Shield Material Chrome Steel
  • Lubrication Grease
  • ABEC Tolerance 1
  • Outside Dia. Tolerance +0/-13 micron
  • Bore Dia. 0.1875"
  • Static Load Capacity 110 lbs.
  • Bore Tolerance +0/-10 micron
  • Dynamic Load Capacity 292 lbs.
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Double Shielded
  • Single Row/Double Row Single Row

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list